Motion
F2B 115-WF

SKF
F2B 115-WF

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564194
MFR #F2B 115-WF
Price$190.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 115-WF

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564194
MFR #F2B 115-WF

Mfr description
F2B 115-WF MOUNTED UNIT 2 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.73/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    2.6024 in
  • Weight
    5.73 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577344557
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    YEL 210-115-2F
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)