Motion
FX3Y2E32N

LINK-BELT
FX3Y2E32N

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564197
MFR #FX3Y2E32N
Price$362.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y2E32N

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
Mi Item #00564197
MFR #FX3Y2E32N

Mfr description
FX3Y2E32N FLANG BLK FX3-Y2E32N
  • 2" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.87/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1875 in
  • Bolt Hole Spacing
    6-3/16 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2 in
  • Bore Length
    2-15/32 in
  • Housing Width
    3/4 in
  • Length Through Bore
    2-5/8 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.6300 in
  • Overall Length
    7.4400 in
  • Overall Width
    4.5600 in
  • Weight
    6 lbs

Details

  • Bearing Number
    YG2E32NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FX3Y2E32N Flange Blocks Ball Bearings - FX3Y2E32N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7920 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327035006
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    5220 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    5220 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327035006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)