Specifications
Dimensions
- Bolt Center To Center Length6.1880 in
- Bolt Hole Spacing6.1875 in
- Bolt Size0.5625 in
- Bore Diameter2 in
- Housing Width1.5625 in
- Inner Ring Width2.0938 in
- Length Through Bore2.0938 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height2.2190 in
- Overall Length7.4380 in
- Overall Length Diameter7.4380 in
- Overall Width4.5625 in
- Weight5.65 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number1-2T
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SFT-32RT
- Duty TypeStandard Duty
- Dynamic Load Capacity7889 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type2-Bolt Flange
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSFT-32RT
- Manufacturer Product Page
- Manufacturer Upc Number662461071212
- Max Operating Temperature220 °F
- Max Rpm5000 rpm
- Maximum Speed5000 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing1-2T
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- Self AligningYes
- SeriesSFT
- Static Load Capacity5216 lbf
- Type Of BearingBall
- UPC_NO662461071212
Overview
Mfr description
SFT-32RT 2 BOLT FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation