Motion
F2B 200-WF

SKF
F2B 200-WF

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564211
MFR #F2B 200-WF
Price$285.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 200-WF

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564211
MFR #F2B 200-WF

Mfr description
F2B 200-WF MOUNTED UNIT 2 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.05/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    73 mm
  • Weight
    7.47 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577344809
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    43.6 kN
  • Radial Static Load Capacity
    29 kN
  • Replacement Bearing
    YEL 211-200-2F
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)