Motion
RCJT2 3/16

TIMKEN (FAFNIR)
RCJT2 3/16

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00564226
MFR #RCJT2 3/16
Price$393.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RCJT2 3/16

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00564226
MFR #RCJT2 3/16

Mfr description
RCJT 2-3/16 2 BOLT FLG
  • Timken cartridges are used in applications where a minimum amount of machining is to be done
  • Equipped with G-KRRB wide inner ring bearings
  • Factory prelubricated with grease fitting for relubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.10/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in
  • Bolt Circle Diameter  
    7.2500 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    2-3/16 in
  • Overall Length Diameter  
    8.5000 in
  • Weight
    8.08 lbs

Details

  • Bearing Number
    G1203KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796061309
  • Max Rpm
    2710 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Replacement Bearing
    G1203KRRB
  • Seal Type
    Contact Seal
  • Series
    RCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)