Motion
UELFLU-2.3/16

NTN
UELFLU-2.3/16

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty
MI ITEM #00564230
MFR #UELFLU-2.3/16
Price$391.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU-2.3/16

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty
MI ITEM #00564230
MFR #UELFLU-2.3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$391.48/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in
  • Bolt Circle Diameter  
    7.2500 in
  • Bore Diameter  
    2-3/16 in
  • Housing Width
    1.9375 in
  • Outside Diameter
    5.2813 in
  • Overall Length
    8.5313 in
  • Overall Length Diameter  
    8.5313 in
  • Overall Width
    2.9375 in

Details

  • Bearing Number
    A-UEL211-203D1
  • Closure Type
    Open
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FLU211D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359234237
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    29200 N
  • Replacement Bearing
    A-UEL211-203D1
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359234237

Overview

Mfr description
UELFLU-2.3/16 FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text