Motion
RCJTY20-XL-N

INA (SCHAEFFLER)
RCJTY20-XL-N

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00564240
MFR #RCJTY20-XL-N
Price$93.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJTY20-XL-N

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00564240
MFR #RCJTY20-XL-N

Mfr description
RCJTY20-XL-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    37.3 mm
  • Overall Length Diameter  
    62 mm
  • Weight
    1.29 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Replacement Bearing
    GYE20 KRRB
  • Seal Type
    Double Lip Contact
  • Series
    RCJTY
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802797831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)