Motion
YCJT 1/2
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00564250
MFR #YCJT 1/2
Price$121.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00564250
MFR #YCJT 1/2

Mfr description
YCJT 1/2 FLG
  • Same design as the YCJ series, but mounted with two bolts instead of four
  • Equipped with GY-KRRB wide inner ring setscrew bearings
  • Factory prelubricated with grease fitting for relubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.65/each

Specifications

Dimensions

  • Base Thickness
    0.4370 in
  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    3.0000 in
  • Bore Diameter  
    1/2 in
  • Length Through Bore
    1-5/64 in
  • Overall Length Diameter  
    3.8750 in
  • Weight
    0.75 lbs

Details

  • Bearing Number
    GY1008KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796158115
  • Max Rpm
    7370 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Replacement Bearing
    GY1008KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796158115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)