Motion
YCJT 5/8
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564270
MFR #YCJT 5/8
Your Price$121.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564270
MFR #YCJT 5/8

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$121.08/each(List $126.35)

Overview

Mfr description
YCJT 5/8 FLG
  • Same design as the YCJ series, but mounted with two bolts instead of four
  • Equipped with GY-KRRB wide inner ring setscrew bearings
  • Factory prelubricated with grease fitting for relubrication
  • Housing made of cast iron
  • Contact seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Length Through Bore
    1-5/64 in
  • Finish Coating
    Uncoated
  • Max Rpm
    7370 rpm
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    GY1010KRRB
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796158122
  • UPC_NO
    087796158122
  • Weight
    0.75 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text