Motion
YCJT 3/4 SGT

TIMKEN (FAFNIR)
YCJT 3/4 SGT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00564292
MFR #YCJT 3/4 SGT
Price$139.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT 3/4 SGT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00564292
MFR #YCJT 3/4 SGT

Mfr description
YCJT 3/4 SGT HOUSED UNITS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.16/each

Specifications

Dimensions

  • Base Thickness
    0.4370 in
  • Bolt Center To Center Length  
    3.5313 in
  • Bolt Circle Diameter  
    3.5313 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1-7/32 in
  • Overall Length Diameter  
    4.4063 in
  • Weight
    1.3 lbs

Details

  • Bearing Number
    GY1012KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266148
  • Max Rpm
    6270 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Replacement Bearing
    GY1012KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)