Motion
F2B 012-TF

SKF
F2B 012-TF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564301
MFR #F2B 012-TF
Price$112.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 012-TF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00564301
MFR #F2B 012-TF

Mfr description
F2B 012-TF MOUNTED UNIT 2 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5313 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    32.6 mm
  • Overall Length Diameter  
    60.5 mm
  • Weight
    1.08 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344878
  • Max Rpm
    8500 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Replacement Bearing
    YAR 204-012-2F/AH
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)