Specifications
Dimensions
- Bolt Center To Center Length3.8910 in
- Bolt Size0.4375 in
- Bore Diameter7/8 in
- Housing Width0.9531 in
- Inner Ring Width1.3750 in
- Length Through Bore1.3750 in
- Overall Height1.4375 in
- Overall Length4.8750 in
- Overall Length Diameter4.8750 in
- Overall Width2.7500 in
- Weight1.39 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel, Black Oxided Inner
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVF2S-214
- Manufacturer Product Page
- Manufacturer Upc Number662289521302
- Max Operating Temperature200 °F
- Max Rpm5500 rpm
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2801 lbf
- Radial Static Load Capacity1651 lbf
- Replacement BearingVS-214
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVF2S
- Type Of BearingBall
- UPC_NO662289521302
Help us improve this product