Motion
YCJT 15/16 SGT

TIMKEN (FAFNIR)
YCJT 15/16 SGT

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564327
MFR #YCJT 15/16 SGT
Price$115.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT 15/16 SGT

Flange-Mount Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564327
MFR #YCJT 15/16 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9063 in
  • Bolt Circle Diameter  
    3.9060 in
  • Bore Diameter  
    15/16 in
  • Length Through Bore
    1-11/32 in
  • Overall Length Diameter  
    4.8750 in
  • Weight
    1.73 lbs

Details

  • Bearing Number
    GY1015KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266100
  • Max Rpm
    5440 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1730 lbf
  • Replacement Bearing
    GY1015KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266100

Overview

Mfr description
YCJT 15/16 SGT HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text