Motion
UCFLU-1

NTN
UCFLU-1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00564351
MFR #UCFLU-1
Price$137.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLU-1

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00564351
MFR #UCFLU-1

Mfr description
UCFLU-1 FLANGE BRG
  • Inserts feature black oxide coating for superior protection from condensation and humidity
  • A specialized seal and flinger design prevents particles from reaching the inner ball bearings and raceways, reducing wear and corrosion
  • Ball-point set screw provides excellent shaft tightening characteristics without damage to mounting surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.74/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.1875 in
  • Length Through Bore
    1-17/32 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    4.9063 in
  • Overall Length Diameter  
    4.9063 in
  • Overall Width
    1.5313 in
  • Weight
    1.455 lbs

Details

  • Bearing Number
    A-UC205-100D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FLU205D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    A-1400-V
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359214659
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    A-UC205-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFLU
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359214659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)