Motion
SFT1
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #00564352
MFR #SFT1
Price$106.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #00564352
MFR #SFT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.24/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8980 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1.3430 in
  • Overall Length Diameter  
    4.9410 in
  • Weight
    0.9 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    747023026661
  • Max Rpm
    6250 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    747023026661

Overview

Mfr description
SFT 1" 2 BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text