Motion
YCJT1 1/8 SGT

TIMKEN (FAFNIR)
YCJT1 1/8 SGT

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #00564364
MFR #YCJT1 1/8 SGT
Price$194.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT1 1/8 SGT

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #00564364
MFR #YCJT1 1/8 SGT

Mfr description
YCJT1 1/8 SGT HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.54/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Circle Diameter  
    4.5937 in
  • Bore Diameter  
    1-1/8 in
  • Length Through Bore
    1-1/2 in
  • Overall Length Diameter  
    5.5625 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    GY1102KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266285
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GY1102KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)