Motion
YCJT1 3/16 SGT

TIMKEN (FAFNIR)
YCJT1 3/16 SGT

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564379
MFR #YCJT1 3/16 SGT
Price$136.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT1 3/16 SGT

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564379
MFR #YCJT1 3/16 SGT

Mfr description
YCJT1+3/16 SGT HOUSED UNITS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.86/each

Specifications

Dimensions

  • Base Thickness
    13.50 mm
  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Circle Diameter  
    4.5937 in
  • Bore Diameter  
    1-3/16 in
  • Length Through Bore
    1-1/2 in
  • Overall Length Diameter  
    5.5625 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    GY1103KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266322
  • Max Rpm
    4570 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Replacement Bearing
    GY1103KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796266322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)