Motion
FX3U222N 1 3/8 FLANGE BALL BRG

LINK-BELT
FX3U222N 1 3/8 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #00564437
MFR #FX3U222N 1 3/8 FLANGE BALL BRG
Price$628.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U222N 1 3/8 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #00564437
MFR #FX3U222N 1 3/8 FLANGE BALL BRG

Mfr description
FX3U222N FLANG BLK FX3-U222N
  • Product Family: Ball Bearing; Line: Link-Belt Mounted
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$628.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5.1250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-3/8 in
  • Housing Width
    3.6250 in
  • Length Through Bore
    1.7656 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.9220 in
  • Overall Length
    6.1300 in
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    3.6300 in
  • Weight
    3 lbs

Details

  • Bearing Number
    UG222NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FX3U222N Flange Blocks Ball Bearings - FX3U222N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5810 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662327034504
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Maximum Speed
    6850 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Self Aligning
    Yes
  • Series
    FX3U
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327034504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)