Motion
F2B 106-TF

SKF
F2B 106-TF

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00564441
MFR #F2B 106-TF
Your Price$172.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 106-TF

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00564441
MFR #F2B 106-TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.03/each(List $180.94)

Overview

Mfr description
F2B 106-TF MOUNTED UNIT 2 BOLT FLANGE
  • Long service life
  • High reliability
  • Minimized maintenance
  • Strong housing of cast iron
  • Excellent seals
  • High quality lithium-calcium grease filling
  • Cast iron housing

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Length Through Bore
    46.4 mm
  • Finish Coating
    Uncoated
  • Max Rpm
    5300 rpm
  • Series
    FYT
  • Replacement Bearing
    YAR 207-106-2F
  • Manufacturer Upc Number
    7316577344663
  • UPC_NO
    7316577344663
  • Weight
    2.88 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text