Motion
YCJT1 11/16 SGT

TIMKEN (FAFNIR)
YCJT1 11/16 SGT

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564498
MFR #YCJT1 11/16 SGT
Your Price$233.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT1 11/16 SGT

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00564498
MFR #YCJT1 11/16 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.57/each(List $291.97)

Overview

Mfr description
YCJT1 11/16 SGT HOUSED UNITS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Length Through Bore
    1-15/16 in
  • Finish Coating
    Uncoated
  • Max Rpm
    3230 rpm
  • Series
    YCJT
  • Standards Met
    FDA Compliant, USDA Compliant
  • Replacement Bearing
    GY1111KRRB
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266292
  • UPC_NO
    087796266292
  • Weight
    5.24 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text