Motion
F2B 111-TF

SKF
F2B 111-TF

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00564508
MFR #F2B 111-TF
Price$217.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 111-TF

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #00564508
MFR #F2B 111-TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.28/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6614 in
  • Bore Diameter  
    1-11/16 in
  • Weight
    6.35 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    7316577344519
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F2B
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344519

Overview

Mfr description
F2B 111-TF (REPLACES FYT 1.11/16 TF)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text