Motion
FX3U228N 1 3/4 FLANGE BALL BRG

LINK-BELT
FX3U228N 1 3/4 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00564519
MFR #FX3U228N 1 3/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U228N 1 3/4 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00564519
MFR #FX3U228N 1 3/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bolt Hole Spacing
    5-27/32 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1.7500 in
  • Bore Length
    2-1/32 in
  • Housing Width
    5/8 in
  • Length Through Bore
    2-9/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.1410 in
  • Overall Length
    7.0900 in
  • Overall Width
    4.3800 in
  • Weight
    4.5 lbs

Details

  • Bearing Number
    UG228NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FX3U228N Flange Blocks Ball Bearings - FX3U228N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7370 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327034689
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5330 rpm
  • Maximum Speed
    5330 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7370 lbs
  • Radial Static Load Capacity
    4590 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    4590 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327034689

Overview

Mfr description
FX3U228N FLANG BLK FX3-U228N
  • 1 3/4" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought