Motion
F2B 200-TF

SKF
F2B 200-TF

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #00564565
MFR #F2B 200-TF
Price$286.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 200-TF

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #00564565
MFR #F2B 200-TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    184.20 mm
  • Bore Diameter  
    2 in
  • Length Through Bore
    62.8 mm
  • Overall Length Diameter  
    127 mm
  • Weight
    7.38 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577344793
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9810 lbf
  • Radial Static Load Capacity
    6530 lbf
  • Replacement Bearing
    YAR 211-200-2F
  • Series
    FYT
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577344793

Overview

Mfr description
F2B 200-TF MOUNTED UNIT 2 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text