Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Bolt Hole Spacing3 in
- Bolt Size3/8 in
- Bore Diameter1/2 in
- Bore Length1-3/32 in
- Housing Width1/2 in
- Weight0.89 lbs
Details
- Bearing NumberUG2B08HL
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327426149
- Max Operating Temperature225 °F
- Max Rpm12000 rpm
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2360 lbs
- Radial Static Load Capacity1110 lbs
- Retainer MaterialNYLON
- Seal TypeH Labyrinth Seal, N Lip Seal
- Series200
- Type Of BearingBall
- UPC_NO662327426149
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)