Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Bolt Hole Spacing3.0000 in
- Bolt Size0.3750 in
- Bore Diameter3/4 in
- Length Through Bore1-9/32 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.2810 in
- Overall Length3.8800 in
- Overall Length Diameter3.8800 in
- Overall Width2.3100 in
- Weight0.95 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-012
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - SFT-10-12C
- Duty TypeStandard Duty
- Dynamic Load Capacity2611 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type2-Bolt Flange
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberSFT-10-12C
- Manufacturer Product Page
- Manufacturer Upc Number662461128237
- Max Operating Temperature220 °F
- Max Rpm6450 rpm
- Maximum Speed6450 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2611 lbf
- Radial Static Load Capacity1444 lbf
- RelubricatableYes
- Replacement Bearing2-012
- Retainer TypeLand Riding Retainer
- Seal TypeSingle Lip Contact Seal
- Self AligningYes
- SeriesSFT
- Static Load Capacity1444 lbf
- Type Of BearingBall
- UPC_NO662461128237