Motion
LCJT20-N
Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
MI ITEM #00564604
MFR #LCJT20-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Labyrinth Seal
MI ITEM #00564604
MFR #LCJT20-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LCJT20-N TWO-BOLT FLANGED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Length Through Bore
    45.6 mm
  • Finish Coating
    Powder Coated
  • Series
    LCJT
  • Standards Met
    ASTM A48 Class 30
  • Replacement Bearing
    GE20 KLLHB
  • UPC_NO
    4012802798050
  • Weight
    1.37 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text