Motion
FX3U218H

LINK-BELT
FX3U218H

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00564627
MFR #FX3U218H
Price$855.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U218H

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00564627
MFR #FX3U218H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$855.37/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Hole Spacing
    4-19/32 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-1/8 in
  • Bore Length
    1-9/16 in
  • Housing Width
    19/32 in
  • Length Through Bore
    1-47/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7340 in
  • Overall Length
    5.5900 in
  • Overall Width
    3.1900 in
  • Weight
    2.65 lbs

Details

  • Bearing Number
    UG218HL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FX3U218H Flange Blocks Ball Bearings - FX3U218H
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4390 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327034399
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Maximum Speed
    8000 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    H Labyrinth Seal, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    2530 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327034399

Overview

Mfr description
FX3U218H FLANG BLK FX3-U218H
  • 1 1/8" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text