Motion
LCJT1 1/2
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labyrinth Seal
Mi Item #00564657
MFR #LCJT1 1/2
Price$480.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labyrinth Seal
Mi Item #00564657
MFR #LCJT1 1/2

Mfr description
LCJT 1-1/2 2 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6563 in
  • Bolt Circle Diameter  
    5.6563 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1-11/16 in
  • Overall Length Diameter  
    6.7500 in

Details

  • Bearing Number
    G1108KLLB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796110458
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Replacement Bearing
    G1108KLLB
  • Seal Type
    Labyrinth
  • Series
    LCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796110458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)