Motion
FX3Y219H

LINK-BELT
FX3Y219H

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Labryinth Seal
Mi Item #00564728
MFR #FX3Y219H
Price$692.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3Y219H

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Labryinth Seal
Mi Item #00564728
MFR #FX3Y219H

Mfr description
FX3Y219H FLANG BLK FX3-Y219H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.36/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4.5960 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-3/16 in
  • Length Through Bore
    1.9100 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.9700 in
  • Overall Length
    5.5900 in
  • Overall Width
    3.1900 in
  • Weight
    2.43 lbs

Details

  • Bearing Number
    YG219HL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FX3Y219H Flange Blocks Ball Bearings - FX3Y219H
  • Duty Type
    Standard
  • Dynamic Load Capacity
    4390 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    793699338126
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Maximum Speed
    8000 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Labryinth
  • Self Aligning
    Yes
  • Series
    FX3Y
  • Static Load Capacity
    2530 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)