Motion
YCJTM1 1/2

TIMKEN (FAFNIR)
YCJTM1 1/2

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Shroud Seal
Mi Item #00564802
MFR #YCJTM1 1/2
Price$271.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJTM1 1/2

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Shroud Seal
Mi Item #00564802
MFR #YCJTM1 1/2

Mfr description
YCJTM 1-1/2 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.82/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1420 in, 54.40 mm
  • Bolt Hole Spacing
    5.8430 in, 148.40 mm
  • Bolt Size
    0.5160 in;13.10 mm
  • Bore Diameter  
    1-1/2 in
  • Flange Outside Diameter
    52.2700 in;2.05 mm
  • Flange Thickness
    0.5000 in;12.70 mm
  • Overall Height  
    4.3740 in, 111.10 mm
  • Overall Length
    7.0630 in, 179.40 mm
  • Overall Length Diameter  
    52.2700 in, 2.05 mm
  • Overall Width
    1.5310 in, 38.90 mm

Details

  • Bearing Number
    GYM1108KRRB
  • Bearing Type
    Ball
  • Description
    YCJTM1 1/2, Fafnir 3-Bolt Flanged Mounted Bearings Setscrew Locking
  • Duty Type
    Medium
  • Dynamic Load Capacity
    8160 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Shroud
  • Series
    YCJTM
  • Static Load Capacity
    4600 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)