Motion
FYTB 45 TF

SKF
FYTB 45 TF

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00564828
MFR #FYTB 45 TF
Price$424.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 45 TF

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #00564828
MFR #FYTB 45 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$424.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    148.50 mm
  • Bore Diameter  
    45 mm
  • Length Through Bore
    54.2 mm
  • Overall Length Diameter  
    111 mm
  • Weight
    4.17 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577031846
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Replacement Bearing
    YAR 209-2F
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577031846

Overview

Mfr description
FYTB 45-TF 2-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought