Motion
YCJTM2
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00564830
MFR #YCJTM2
Price$327.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00564830
MFR #YCJTM2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.97/each

Specifications

Dimensions

  • Base Thickness
    0.6570 in
  • Bolt Center To Center Length  
    7.2500 in
  • Bolt Circle Diameter  
    7.2500 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2-3/16 in
  • Overall Length Diameter  
    8.5000 in

Details

  • Bearing Number
    GY1200KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    GY1200KRRB
  • Seal Type
    Shroud Seal
  • Series
    YCJTM
  • Type Of Bearing
    Ball
  • UPC_NO
    087796196834

Overview

Mfr description
YCJTM 2" FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text