Specifications
Dimensions
- Bolt Center To Center Length4.5938 in
- Bolt Size0.4375 in
- Bore Diameter15/16 in
- Housing Width1.1719 in
- Inner Ring Width1.5000 in
- Length Through Bore1.5000 in
- Overall Length Diameter5.5625 in
- Overall Width3.2500 in
- Weight2.4 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number703195
- Mounting Type2-Bolt Flange
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing3-015C
- Seal TypeContact Seal
- SeriesMSFT
- Type Of BearingBall
- UPC_NO662461020258
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)