Specifications
Dimensions
- Bolt Center To Center Length6.1880 in
- Bolt Hole Spacing6.1875 in
- Bolt Size0.5625 in
- Bore Diameter1-3/4 in
- Housing Width4.5625 in
- Inner Ring Width2.1700 in
- Length Through Bore2.1700 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height2.1563 in
- Overall Length7.4380 in
- Overall Length Diameter7.4380 in
- Overall Width4.5625 in
- Weight6.2 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number3-112T
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - MSFT-28T
- Duty TypeMedium Duty
- Dynamic Load Capacity7889 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting Type2-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type2-Bolt Flange
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMSFT-28T
- Manufacturer Product Page
- Manufacturer Upc Number662461029442
- Max Operating Temperature220 °F
- Max Rpm5000 rpm
- Maximum Speed5000 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity5216 lbf
- RelubricatableYes
- Replacement Bearing3-112T
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- Self AligningYes
- SeriesMSFT
- Static Load Capacity5216 lbf
- Type Of BearingBall
- UPC_NO662461029442
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)