Motion
F3U224E3 1 1/2 FLANGE BALL BRG

LINK-BELT
F3U224E3 1 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.5000 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00564881
MFR #F3U224E3 1 1/2 FLANGE BALL BRG
Your Price$238.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3U224E3 1 1/2 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1.5000 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #00564881
MFR #F3U224E3 1 1/2 FLANGE BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$238.17/each(List $345.35)

Overview

Mfr description
F3U224E3 FLANG BLK F3-U224E3
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Triple Lip Contact Seal

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    5.1300 in
  • Bearing Number
    UG224E3L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    5/8 in
  • Country of Origin
    Mexico
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    5.1300 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    2-5/64 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt F3U224E3 Flange Blocks Ball Bearings - F3U224E3
  • Bolt Size
    1/2 in
  • Max Rpm
    650 rpm
  • Series
    200
  • Bore Length
    1-29/32 in
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Dynamic Load Capacity
    7330 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    650 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662327036935
  • UPC_NO
    662327036935
  • Weight
    4.94 lbs
  • Static Load Capacity
    4460 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    4 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text