Specifications
Dimensions
- Bolt Center To Center Length6.1875 in
- Bolt Size0.5625 in
- Bore Diameter1-3/4 in
- Housing Width1.5625 in
- Inner Ring Width2.0938 in
- Length Through Bore2.0938 in
- Overall Length Diameter7.4375 in
- Overall Width4.5625 in
- Weight6.2 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number705729
- Mounting Type2-Bolt Flange
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing3-112TC
- Seal TypeContact Seal
- SeriesMSFT
- Type Of BearingBall
- UPC_NO662461032541
Overview
Mfr description
MSFT-28TC 2 BOLT FLG
- Without Seal Flinger
- GoldPlex-HP Grease