Specifications
Dimensions
- Bolt Center To Center Length7.2500 in
- Bolt Size0.6250 in
- Bore Diameter2 in
- Housing Width1.7500 in
- Inner Ring Width2.2500 in
- Length Through Bore2.2500 in
- Overall Length Diameter8.5000 in
- Overall Width5.2500 in
- Weight9.2 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number705731
- Mounting Type2-Bolt Flange
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-2TC
- Seal TypeContact Seal
- SeriesMSFT
- Type Of BearingBall
- UPC_NO662461032565
Overview
Mfr description
MSFT-32TC 2 BOLT FLG
- Without Seal Flinger
- GoldPlex-HP Grease