Motion
TCJT1 3/16

TIMKEN (FAFNIR)
TCJT1 3/16

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00564910
MFR #TCJT1 3/16
Price$250.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
TCJT1 3/16

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
MI ITEM #00564910
MFR #TCJT1 3/16

Mfr description
TCJT 1+3/16 2 BOLT FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5940 in
  • Bolt Circle Diameter  
    4.5937 in
  • Bore Diameter  
    1-3/16 in
  • Overall Length Diameter  
    5.5625 in
  • Weight
    2.48 lbs

Details

  • Bearing Number
    G1103KPPB3
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796109582
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Seal Type
    Shroud Seal
  • Series
    TCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796109582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)