Motion
TCJT1 1/2
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #00564930
MFR #TCJT1 1/2
Price$323.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #00564930
MFR #TCJT1 1/2

Mfr description
TCJT 1-1/2 2 BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.54/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Center To Center Length  
    5.6560 in
  • Bolt Circle Diameter  
    5.6563 in
  • Bore Diameter  
    1-1/2 in
  • Overall Length Diameter  
    6.7500 in
  • Weight
    5.05 lbs

Details

  • Bearing Number
    G1108KPPB3
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796110496
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Seal Type
    Shroud Seal
  • Series
    TCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796110496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)