Motion
RCJTY30-XL-N-SSA

INA (SCHAEFFLER)
RCJTY30-XL-N-SSA

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
MI ITEM #00565049
MFR #RCJTY30-XL-N-SSA
Price$155.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJTY30-XL-N-SSA

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
MI ITEM #00565049
MFR #RCJTY30-XL-N-SSA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    116.50 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    42.2 mm
  • Overall Length Diameter  
    80 mm
  • Weight
    2.32 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Replacement Bearing
    GYE30KRRB
  • Seal Type
    Double Lip Contact
  • Series
    RCJTY
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802796360

Overview

Mfr description
RCJTY30-XL-N-SSA FLG BRG UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text