Motion
RCJTY40-XL-N

INA (SCHAEFFLER)
RCJTY40-XL-N

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
Mi Item #00565059
MFR #RCJTY40-XL-N
Price$157.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJTY40-XL-N

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
Mi Item #00565059
MFR #RCJTY40-XL-N

Mfr description
RCJTY40-XL-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.06/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    143.50 mm
  • Bore Diameter  
    40 mm
  • Length Through Bore
    54.2 mm
  • Overall Length Diameter  
    105.5 mm
  • Weight
    4.14 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Replacement Bearing
    GYE40KRRB
  • Seal Type
    Double Lip Contact
  • Series
    RCJTY
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802797022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)