Motion
RCJTY45-XL
Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
MI ITEM #00565063
MFR #RCJTY45-XL
Price$286.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Double Lip Contact Seal
MI ITEM #00565063
MFR #RCJTY45-XL

Mfr description
RCJTY45-XL HOUSINGFLANGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    148.50 mm
  • Bore Diameter  
    45 mm
  • Length Through Bore
    54.2 mm
  • Overall Length Diameter  
    112 mm
  • Weight
    4.57 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    GYE45KRRB
  • Seal Type
    Double Lip Contact
  • Series
    RCJTY
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802795509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)