Motion
RCJTY55
Flange-Mount Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00565076
MFR #RCJTY55
List Price$351.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00565076
MFR #RCJTY55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.91/each for your price

Overview

Mfr description
RCJTY55-XL 2 BOLT FLANGE BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Double Lip Contact
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6600 lbf
  • Length Through Bore
    64.4 mm
  • Finish Coating
    Powder Coated
  • Series
    RCJTY
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Replacement Bearing
    GYE55KRRB
  • UPC_NO
    4012802823943
  • Weight
    6.86 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text