Motion
MSFT-310C

SEALMASTER
MSFT-310C

Two-Bolt Flange Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00565120
MFR #MSFT-310C
Price$2,887.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSFT-310C

Two-Bolt Flange Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
MI ITEM #00565120
MFR #MSFT-310C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,887.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    184.20 mm
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    50 mm
  • Housing Width
    44.50 mm
  • Inner Ring Width
    55.60 mm
  • Length Through Bore
    55.60 mm
  • Overall Height  
    5-1/4 in, 133.40 mm
  • Overall Length
    8-1/2 in, 215.90 mm
  • Overall Length Diameter  
    215.9 mm
  • Overall Width
    133.4 mm
  • Weight
    8.6 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    5310
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9752 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    710247
  • Manufacturer Upc Number
    662461054123
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5310C
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    MSFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461054123

Overview

Mfr description
MSFT-310C 2 BOLT FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought