Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piloted Flange-Mount Ball Bearing Unit - 1-5/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #00565132
MFR #SFC-21

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SFC-21 PILOTED FLG
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Housing Width
    1.2813 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    1.6875 in
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Uncoated
  • Pilot Diameter
    3.3750 in
  • Bolt Size
    0.3750 in
  • Series
    SFC
  • Replacement Bearing
    2-15
  • Manufacturer Catalog Number
    700510
  • CAD Drawing
  • Weight
    3.9 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text