Overview
Mfr description
SFC-21C PILOTED FLG
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal
- Overall Length Diameter
- Housing Width1.2813 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Inner Ring Width1.6875 in
- Operating Temperature Range250 °F
- Finish CoatingUncoated
- Pilot Diameter3.3750 in
- Bolt Size0.3750 in
- SeriesSFC
- Replacement Bearing2-15C
- Manufacturer Catalog Number703495
- CAD Drawing
- Weight3.9 lbs
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data