Specifications
Dimensions
- Bolt Center To Center Length4.1250 in
- Bolt Circle Diameter4.1250 in
- Bolt Size0.3750 in
- Bore Diameter1-3/8 in
- Housing Width5.0000 in
- Inner Ring Width1.8590 in
- Length Through Bore1.8590 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter5.0000 in
- Overall Height1.3130 in
- Overall Length5.0000 in
- Overall Length Diameter5.0000 in
- Overall Width5.0000 in
- Pilot Diameter3.3750 in
- Weight3.65 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-16C SFB
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - SFC-22C
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting TypeFlange Cartridge
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSFC-22C
- Manufacturer Product Page
- Manufacturer Upc Number662461022290
- Max Operating Temperature220 °F
- Max Rpm4650 rpm
- Maximum Speed4650 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- RelubricatableYes
- Replacement Bearing2-16C
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesSFC
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461022290
Overview
Mfr description
SFC-22C PILOTED FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation