Specifications
Dimensions
- Bolt Center To Center Length5.3750 in
- Bolt Circle Diameter5.3750 in
- Bolt Size0.4375 in
- Bore Diameter2-3/16 in
- Housing Width1.6250 in
- Inner Ring Width2.1880 in
- Length Through Bore2.1880 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter6.3800 in
- Overall Height2.1900 in
- Overall Length6.3800 in
- Overall Length Diameter6.3750 in
- Overall Width6.3800 in
- Pilot Diameter4.5000 in
- Weight6.75 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-23C SFB
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - SFC-35C
- Duty TypeStandard Duty
- Dynamic Load Capacity9752 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting TypeFlange Cartridge
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSFC-35C
- Manufacturer Product Page
- Manufacturer Upc Number662461022412
- Max Operating Temperature220 °F
- Max Rpm3250 rpm
- Maximum Speed3250 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-23C
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesSFC
- Static Load Capacity6601 lbf
- Type Of BearingBall
- UPC_NO662461022412