Motion
UKFL205

NTN
UKFL205

Flange-Mount Ball Bearing Unit - 2-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #00565219
MFR #UKFL205
Price$178.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL205

Flange-Mount Ball Bearing Unit - 2-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #00565219
MFR #UKFL205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.49/each

Specifications

Dimensions

  • Outside Diameter
    190 mm
  • Overall Width
    64 mm
  • Weight
    6.21 lbs

Details

  • Bore Type
    Tapered
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359238341
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359238341

Overview

Mfr description
UKFL205 FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text