Motion
UKF213D1

NTN
UKF213D1

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00565225
MFR #UKF213D1
Price$542.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKF213D1

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #00565225
MFR #UKF213D1

Mfr description
UKF213D1 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8750 in
  • Bore Diameter  
    60 mm
  • Length Through Bore
    2-33/64 in
  • Overall Length Diameter  
    7.3750 in
  • Weight
    11.13 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Replacement Bearing
    UK213D1
  • Series
    UKF
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)